Hydraulic Adaptor Sleeve, OHA Series, Tr260x4 , 239.71 mm Shaft Dia., 190 mm LG, 330 mm Nut Dia.

  • ERIKS:14587305
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,135.46/ pieceexcl. VAT

€2,583.91incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
239.71 mm
Thread Size
Tr260x4
d
260 mm
d1
239.71 mm
prepared for oil injection
No