





€1,816.44/ pieceexcl. VAT
€2,197.89incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 231.31 mm |
Thread Size | Tr240x4 |
d | 240 mm |
d1 | 231.31 mm |
prepared for oil injection | No |