Hydraulic Adaptor Sleeve, OHA Series, Tr240x4 , 214.31 mm Shaft Dia., 172 mm LG, 300 mm Nut Dia.

  • ERIKS:14587282
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,568.58/ pieceexcl. VAT

€1,897.98incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
214.31 mm
Thread Size
Tr240x4
d
240 mm
d1
214.31 mm
prepared for oil injection
No