Hydraulic Adaptor Sleeve, OHA Series, M 200x3 , 182.56 mm Shaft Dia., 176 mm LG, 240 mm Nut Dia.

  • ERIKS:14587246
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,025.58/ pieceexcl. VAT

€1,240.95incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
182.56 mm
Thread Size
M 200x3
d
200 mm
d1
182.56 mm
G
M 200x3
prepared for oil injection
No