Hydraulic Adaptor Sleeve, OH Series, Tr950x8 , 900 mm Shaft Dia., 583 mm LG, 1170 mm Nut Dia.

  • ERIKS:14587548
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€37,725.84/ pieceexcl. VAT

€45,648.27incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
900 mm
Thread Size
Tr950x8
d
950 mm
d1
900 mm
prepared for oil injection
No