Hydraulic Adaptor Sleeve, OH Series, Tr950x8, 900 mm Shaft Dia., 558 mm LG, 1080 mm Nut Dia.

  • ERIKS:14587549
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€37,726.68/ pieceexcl. VAT

€45,649.28incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
900 mm
Thread Size
Tr950x8
d
950 mm
d1
900 mm
prepared for oil injection
No