Hydraulic Adaptor Sleeve, OH Series, Tr950x8, 900 mm Shaft Dia., 420 mm LG, 1080 mm Nut Dia.

  • ERIKS:14587547
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€27,351.12/ pieceexcl. VAT

€33,094.86incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
900 mm
Thread Size
Tr950x8
d
950 mm
d1
900 mm
prepared for oil injection
No