Hydraulic Adaptor Sleeve, OH Series, Tr900x7 , 850 mm Shaft Dia., 660 mm LG, 1120 mm Nut Dia.

  • ERIKS:14587543
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€31,722.06/ pieceexcl. VAT

€38,383.69incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
850 mm
Thread Size
Tr900x7
d
900 mm
d1
850 mm
prepared for oil injection
No