Hydraulic Adaptor Sleeve, OH Series, Tr900x7, 850 mm Shaft Dia., 400 mm LG, 1030 mm Nut Dia.

  • ERIKS:14587540
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€25,906.38/ pieceexcl. VAT

€31,346.72incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
850 mm
Thread Size
Tr900x7
d
900 mm
d1
850 mm
prepared for oil injection
No