





€32,239.74/ pieceexcl. VAT
€39,010.09incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 800 mm |
Thread Size | Tr850x7 |
d | 850 mm |
d1 | 800 mm |
prepared for oil injection | No |