Hydraulic Adaptor Sleeve, OH Series, Tr850x7, 800 mm Shaft Dia., 380 mm LG, 980 mm Nut Dia.

  • ERIKS:14587533
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€24,902.28/ pieceexcl. VAT

€30,131.76incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
800 mm
Thread Size
Tr850x7
d
850 mm
d1
800 mm
prepared for oil injection
No