Hydraulic Adaptor Sleeve, OH Series, Tr800x7, 750 mm Shaft Dia., 627 mm LG, 1000 mm Nut Dia.

  • ERIKS:14587532
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€38,486.16/ pieceexcl. VAT

€46,568.25incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
750 mm
Thread Size
Tr800x7
d
800 mm
d1
750 mm
prepared for oil injection
No