





€29,599.26/ pieceexcl. VAT
€35,815.10incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 750 mm |
Thread Size | Tr800x7 |
d | 800 mm |
d1 | 750 mm |
prepared for oil injection | No |