Hydraulic Adaptor Sleeve, OH Series, Tr750x7 , 710 mm Shaft Dia., 622 mm LG, 950 mm Nut Dia.

  • ERIKS:14587525
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€29,557.62/ pieceexcl. VAT

€35,764.72incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
710 mm
Thread Size
Tr750x7
d
750 mm
d1
710 mm
prepared for oil injection
No