





€24,162.96/ pieceexcl. VAT
€29,237.18incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 710 mm |
Thread Size | Tr750x7 |
d | 750 mm |
d1 | 710 mm |
prepared for oil injection | No |