Hydraulic Adaptor Sleeve, OH Series, Tr710x7 , 670 mm Shaft Dia., 286 mm LG, 830 mm Nut Dia.

  • ERIKS:14587516
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€15,464.64/ pieceexcl. VAT

€18,712.21incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
670 mm
Thread Size
Tr710x7
d
710 mm
d1
670 mm
prepared for oil injection
No