Hydraulic Adaptor Sleeve, OH Series, Tr670x6 , 630 mm Shaft Dia., 558 mm LG, 850 mm Nut Dia.

  • ERIKS:14587508
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€21,090.54/ pieceexcl. VAT

€25,519.55incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
630 mm
Thread Size
Tr670x6
d
670 mm
d1
630 mm
prepared for oil injection
No