Hydraulic Adaptor Sleeve, OH Series, Tr630x6 , 600 mm Shaft Dia., 525 mm LG, 800 mm Nut Dia.

  • ERIKS:14587504
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€25,834.62/ pieceexcl. VAT

€31,259.89incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
600 mm
Thread Size
Tr630x6
d
630 mm
d1
600 mm
prepared for oil injection
No