Hydraulic Adaptor Sleeve, OH Series, Tr630x6, 600 mm Shaft Dia., 395 mm LG, 730 mm Nut Dia.

  • ERIKS:14587503
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€21,657.72/ pieceexcl. VAT

€26,205.84incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
600 mm
Thread Size
Tr630x6
d
630 mm
d1
600 mm
prepared for oil injection
No