Hydraulic Adaptor Sleeve, OH Series, Tr630x6 , 600 mm Shaft Dia., 254 mm LG, 730 mm Nut Dia.

  • ERIKS:14587502
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€13,600.80/ pieceexcl. VAT

€16,456.97incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
600 mm
Thread Size
Tr630x6
d
630 mm
d1
600 mm
prepared for oil injection
No