Hydraulic Adaptor Sleeve, OH Series, Tr600x6, 560 mm Shaft Dia., 399 mm LG, 750 mm Nut Dia.

  • ERIKS:14587492
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€15,655.92/ pieceexcl. VAT

€18,943.66incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
560 mm
Thread Size
Tr600x6
d
600 mm
d1
560 mm
prepared for oil injection
No