





€18,681.78/ pieceexcl. VAT
€22,604.95incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 560 mm |
Thread Size | Tr600x6 |
d | 600 mm |
d1 | 560 mm |
prepared for oil injection | No |