Hydraulic Adaptor Sleeve, OH Series, Tr560x6 , 530 mm Shaft Dia., 367 mm LG, 650 mm Nut Dia.

  • ERIKS:14587486
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€12,527.28/ pieceexcl. VAT

€15,158.01incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
530 mm
Thread Size
Tr560x6
d
560 mm
d1
530 mm
prepared for oil injection
No