Hydraulic Adaptor Sleeve, OH Series, Tr530x6 , 500 mm Shaft Dia., 447 mm LG, 670 mm Nut Dia.

  • ERIKS:14587480
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€14,120.58/ pieceexcl. VAT

€17,085.90incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
500 mm
Thread Size
Tr530x6
d
530 mm
d1
500 mm
prepared for oil injection
No