Hydraulic Adaptor Sleeve, OH Series, Tr530x6, 500 mm Shaft Dia., 440 mm LG, 670 mm Nut Dia.

  • ERIKS:14587483
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€18,769.32/ pieceexcl. VAT

€22,710.88incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
500 mm
Thread Size
Tr530x6
d
530 mm
d1
500 mm
prepared for oil injection
No