





€12,279.06/ pieceexcl. VAT
€14,857.66incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 500 mm |
Thread Size | Tr530x6 |
d | 530 mm |
d1 | 500 mm |
prepared for oil injection | No |