Hydraulic Adaptor Sleeve, OH Series, Tr500x5, 470 mm Shaft Dia., 430 mm LG, 630 mm Nut Dia.

  • ERIKS:14587476
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€17,216.82/ pieceexcl. VAT

€20,832.35incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
470 mm
Thread Size
Tr500x5
d
500 mm
d1
470 mm
prepared for oil injection
No