Hydraulic Adaptor Sleeve, OH Series, Tr480x5, 450 mm Shaft Dia., 301 mm LG, 560 mm Nut Dia.

  • ERIKS:14587464
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10,444.14/ pieceexcl. VAT

€12,637.41incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
450 mm
Thread Size
Tr480x5
d
480 mm
d1
450 mm
prepared for oil injection
No