Hydraulic Adaptor Sleeve, OH Series, Tr460x5, 430 mm Shaft Dia., 300 mm LG, 540 mm Nut Dia.

  • ERIKS:14587453
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8,629.92/ pieceexcl. VAT

€10,442.20incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
430 mm
Thread Size
Tr460x5
d
460 mm
d1
430 mm
prepared for oil injection
No