Hydraulic Adaptor Sleeve, OH Series, Tr420x5 , 400 mm Shaft Dia., 286 mm LG, 490 mm Nut Dia.

  • ERIKS:14587425
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6,292.74/ pieceexcl. VAT

€7,614.22incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
400 mm
Thread Size
Tr420x5
d
420 mm
d1
400 mm
prepared for oil injection
No