Hydraulic Adaptor Sleeve, OH Series, Tr420x5, 400 mm Shaft Dia., 212 mm LG, 490 mm Nut Dia.

  • ERIKS:14587422
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,864.14/ pieceexcl. VAT

€5,885.61incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
OH
Type
Hydraulic Adapter Sleeve
Shaft diameter
400 mm
Thread Size
Tr420x5
d
420 mm
d1
400 mm