Hydraulic Adaptor Sleeve, OH Series, Tr400x5, 380 mm Shaft Dia., 262 mm LG, 470 mm Nut Dia.

  • ERIKS:14587414
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,912.34/ pieceexcl. VAT

€7,153.93incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
380 mm
Thread Size
Tr400x5
d
400 mm
d1
380 mm
prepared for oil injection
No