Hydraulic Adaptor Sleeve, OH Series, Tr380x5, 360 mm Shaft Dia., 310 mm LG, 490 mm Nut Dia.

  • ERIKS:14587406
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6,157.62/ pieceexcl. VAT

€7,450.72incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
360 mm
Thread Size
Tr380x5
d
380 mm
d1
360 mm
prepared for oil injection
No