





€5,864.52/ pieceexcl. VAT
€7,096.07incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 360 mm |
Thread Size | Tr380x5 |
d | 380 mm |
d1 | 360 mm |
prepared for oil injection | No |