Hydraulic Adaptor Sleeve, OH Series, Tr360x5, 340 mm Shaft Dia., 299 mm LG, 460 mm Nut Dia.

  • ERIKS:14587392
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6,035.34/ pieceexcl. VAT

€7,302.76incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
340 mm
Thread Size
Tr360x5
d
360 mm
d1
340 mm
prepared for oil injection
No