





€4,491.18/ pieceexcl. VAT
€5,434.33incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 340 mm |
Thread Size | Tr360x5 |
d | 360 mm |
d1 | 340 mm |
prepared for oil injection | No |