Hydraulic Adaptor Sleeve, OH Series, Tr360x5, 340 mm Shaft Dia., 144 mm LG, 420 mm Nut Dia.

  • ERIKS:14587394
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,175.88/ pieceexcl. VAT

€5,052.81incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
340 mm
Thread Size
Tr360x5
d
360 mm
d1
340 mm
prepared for oil injection
No