Hydraulic Adaptor Sleeve, OH Series, Tr340x5 , 320 mm Shaft Dia., 288 mm LG, 440 mm Nut Dia.

  • ERIKS:14587378
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€11,915.89/ pieceexcl. VAT

€14,418.23incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
OH
Type
Hydraulic Adapter Sleeve
Shaft diameter
320 mm
Thread Size
Tr340x5
d
340 mm
d1
320 mm