





€3,844.26/ pieceexcl. VAT
€4,651.55incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 300 mm |
Thread Size | Tr320x5 |
d | 320 mm |
d1 | 300 mm |
prepared for oil injection | No |