Hydraulic Adaptor Sleeve, OH Series, Tr320x5, 300 mm Shaft Dia., 220 mm LG, 380 mm Nut Dia.

  • ERIKS:14587368
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,047.76/ pieceexcl. VAT

€3,687.79incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
300 mm
Thread Size
Tr320x5
d
320 mm
d1
300 mm
prepared for oil injection
No