Hydraulic Adaptor Sleeve, OH Series, Tr300x4, 280 mm Shaft Dia., 240 mm LG, 380 mm Nut Dia.

  • ERIKS:14587351
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,890.10/ pieceexcl. VAT

€5,917.02incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
280 mm
Thread Size
Tr300x4
d
300 mm
d1
280 mm
prepared for oil injection
No