Hydraulic Adaptor Sleeve, OH Series, Tr280x4, 240 mm Shaft Dia., 224 mm LG, 350 mm Nut Dia.

  • ERIKS:14587333
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,972.70/ pieceexcl. VAT

€3,596.97incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
240 mm
Thread Size
Tr280x4
d
260 mm
d1
240 mm
prepared for oil injection
No