





€1,040.22/ pieceexcl. VAT
€1,258.67incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 240 mm |
Thread Size | Tr260x4 |
d | 260 mm |
d1 | 240 mm |
prepared for oil injection | No |