Hydraulic Adaptor Sleeve, OH Series, Tr260x4, 240 mm Shaft Dia., 150 mm LG, 330 mm Nut Dia.

  • ERIKS:14587298
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,514.94/ pieceexcl. VAT

€1,833.08incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
240 mm
Thread Size
Tr260x4
d
260 mm
d1
240 mm
prepared for oil injection
No