Hydraulic Adaptor Sleeve, OH Series, Tr1060x8 , 1000 mm Shaft Dia., 775 mm LG, 1300 mm Nut Dia.

  • ERIKS:14587565
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€65,738.70/ pieceexcl. VAT

€79,543.83incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
1000 mm
Thread Size
Tr1060X8
d
1060 mm
d1
1000 mm
prepared for oil injection
No