Hydraulic Adaptor Sleeve, OH Series, Tr1060x8, 1000 mm Shaft Dia., 622 mm LG, 1300 mm Nut Dia.

  • ERIKS:14587561
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€53,894.10/ pieceexcl. VAT

€65,211.86incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
1000 mm
Thread Size
Tr1060X8
d
1060 mm
d1
1000 mm
prepared for oil injection
No