Hydraulic Adaptor Sleeve, OH Series, Tr1000x8 , 950 mm Shaft Dia., 609 mm LG, 1240 mm Nut Dia.

  • ERIKS:14587555
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€51,240.78/ pieceexcl. VAT

€62,001.34incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
950 mm
Thread Size
Tr1000x8
d
1000 mm
d1
950 mm
prepared for oil injection
No