Hydraulic Adaptor Sleeve, OH Series, M 200x3 , 180 mm Shaft Dia., 176 mm LG, 240 mm Nut Dia.

  • ERIKS:14587244
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€934.26/ pieceexcl. VAT

€1,130.45incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
180 mm
Thread Size
M 200x3
d
200 mm
d1
180 mm
G
M 200x3
prepared for oil injection
No