Hydraulic Adaptor Sleeve, OH Series, M 190x3 , 170 mm Shaft Dia., 141 mm LG, 240 mm Nut Dia.

  • ERIKS:14587218
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,811.77/ pieceexcl. VAT

€2,192.24incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
H
Type
Hydraulic Adapter Sleeve
Shaft diameter
170 mm
Thread Size
M 190x3
d
190 mm
d1
170 mm
G
M 190x3
prepared for oil injection
No