





€1,982.99/ pieceexcl. VAT
€2,399.42incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | H |
Type | Hydraulic Adapter Sleeve |
Shaft diameter | 160 mm |
Thread Size | M 180x3 |
d | 180 mm |
d1 | 160 mm |
G | M 180x3 |
prepared for oil injection | No |